Beli 3 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANWA DENKI KOGYO Circular ConnectorDeskripsi:-An inexpensive soldering wired round connector among others, which is widely tipically used as a general circuit. -PCF (plug female) and RSM (receptacle male) fit
- York Grinding Wheel T42 (Batu Gerinda Poles)Deskripsi:These cutting discs offer an optimised performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For metal cutting. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. - For use with all appropriate handheld angle grinders. - These metal cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°atribut:
- Grade Designation: A30S
- Abrasive Material: Aluminium Oxide
- Bore: 22
- Bond Type: Resinoid Bonded (B)
- Thickness: 3mm
- Grain Size: 30-Medium/Coarse
- Cutting Application: - For general Purpose Cutting - Steel Cable - Steel Profiles - Tank Construction & Fabrication - Welding & Fabrication
- Optimum angle for use: 90°
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- York Cutting Wheel T42 (Batu Gerinda Potong)Deskripsi:Manufactured to assure operator safety and optimum performance. Grade A30 - For general-purpose use on metals. - Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°. - For use with all appropriate handheld angle grinders.atribut:
- Abrasive Material: Aluminium Oxide
- BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong)Deskripsi:- Cocok untuk bahan bangunan umum seperti beton, batu bata, granit, pipa besi cor dan logam.- Kecepatan potong yang sangat baik berkat Speed Slots untuk mengurangi gesekan samping.- Agar mata gerinda tahan lama, gunakan pada material dengan segment height maksimal 15 mm.atribut:
- Wheel Shape: Straight
- Daikin Solenoid Valveatribut:
- Fluid Used: Petroleum hydraulic oil
- Rated time: Continuous
- Actuation Method: Spool: Spring center Type
- Earth Terminal: Nothing
- Holding Current (A): AC100V (50Hz): 0.51. AC100V (60Hz): 0.37. 110V AC (60Hz): 0.44
- Insulation Type: Class B (winding: Class H)
- Mass (kg): 1.8
- Maximum Flow Rate (L/minute): 100
- Maximum Operating Pressure (MPa): 35
- Maximum Operating Pressure (kgf/cm²): 350
- Nominal Diameter: 1/4
- Starting Current (A): AC100V (50Hz): 2.42. AC100V (60Hz): 2.14. 110V AC (60Hz): 2.35
- Switching Frequency (batch): 240
- York Cutting Wheel Metal (Batu Gerinda Potong)Deskripsi:Manufactured to assure operator safety and optimum performance. Grade A30-for general-purpose use on metals.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.- For use with all appropriate handheld angle grinders.atribut:
- For Use On: Steel
- Abrasive Material: Aluminium Oxide
- Bore: 22
- Thickness (mm): 3
- Bond Type: Resin Bonded with Fibre Reinforcment
- Additional Conformity: Manufactured According to EN12413
- Grain Size: 30-Medium/Coarse
- Optimum angle for use: 90°
- Special Features: - Dedicated for Steel - Good Performance Competitively Priced
- Type: Type 42
- BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plugatribut:
- Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
- Connector Shape: PM (Male)
- Number of Contacts: 2
- Rated: 10A250V
- Limiting Operation Voltage (V): 400
- Voltage Resistance (V): 2000
- Electric Wire Conductor Cross Section Area (mm²): 2
- Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
- York Grinding Wheel T27 DPC (Batu Gerinda Poles)Deskripsi:Grinding discs offering optimum performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grindersatribut:
- Abrasive Material: Aluminium Oxide
- Grain Size: 30-Medium/Coarse
- Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panelatribut:
- Connector Shape: Receptacle
- Wire Connector Method: Soldering
- Contact Shape: Female (socket)
- Insulation Resistance (MΩ): 2000
- GETRA Disc Mill (Mixer)atribut:
- Voltage (V): 220
- Phase: 1
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- WIRAPAX Continuous SealerDeskripsi:Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
Daftar Harga 3 1 Terbaru October 2026
| SANWA DENKI KOGYO Circular Connector | Rp219.900 |
| York Grinding Wheel T42 (Batu Gerinda Poles) | Rp46.900 |
| Nanaboshi Metal Connector NCS-25 Series | Rp119.900 |
| York Cutting Wheel T42 (Batu Gerinda Potong) | Rp15.900 |
| BOSCH Cutting Wheel Metal Best Range (Batu Gerinda Potong) | Rp14.900 |
| Daikin Solenoid Valve | Rp4.299.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| York Cutting Wheel Metal (Batu Gerinda Potong) | Rp21.900 |
| BOSCH Grinding Wheel Metal Best Range (Batu Gerinda Poles) | Rp13.900 |
| Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug | Rp269.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/bhP102272413-10.jpg)

/loP103115780-5.jpg)
/P101003087-2.jpg)

/P101004032-1.jpg)
/c8P102272440-5.jpg)
/P101003090-1.jpg)

/b8P102272404-13.jpg)

/fxP103843573-13.jpg)
/ohP103470881-1.jpg)

/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)